Shop All Exit Device Trims
Yale
Exit Device Trim, Grade 1,440F Series
Mfr # 441F AU 626 PARA
Zoro # G3126325
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ligature Resistant No
- For Door Thickness 1 3/4 in
- Max. Door Width 48 in
- Fire Rated Yes
- Grade 1
Product Information
- Brand Yale
- MFR # 441F AU 626 PARA
- Zoro # G3126325
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Width | 48 in |
Details
Item | Exit Device Trim |
Ligature Resistant | No |
For Door Thickness | 1 3/4 in |
Fire Rated | Yes |
Grade | 1 |
Series | 440F |
Standards | ANSI/BHMA A156.3 |
Finish | Satin Chrome |
Outside Trim Type | Lever |
ADA Compliant | Yes |
Visual Indicator Message | No Message |
Description
Lever, Exit Device Trim, 440F Series, Fire Rated Yes, Satin Chrome Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Full Face Silicone Rubber Flange Gasket for 6" Pipe - 1/8" T - #300 (BULK-FG-1592)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5312-AB)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF242-077)
- ALEKO Aleko PCBAC2400-1500-UNB Circuit Control Board for Sliding Gate Openers Lockmaster AC2400-1500 (PCBAC2400/1500-UNB)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- VON DUPRIN Exit Trim, 990NL Pull, Fire Rated, Night Latch, SP313, LC (990NL-R/V SP313)
- Yale Door Exit Devices