Shop All Exit Device Trims
Yale
Exit Device Trim
Mfr # AU NTT612NR 626
Zoro # G000948286
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Lever
- Max. User Codes 500
- Door Thickness 1 3/4 to 2 1/4 in
- Function Entry with Key Override
- Access Method Push Button Keypad
Product Information
- Brand Yale
- MFR # AU NTT612NR 626
- Zoro # G000948286
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Inside Width | 3 1/8 in |
Outside Width | 3 1/8 in |
Inside Height | 13 in |
Inside Depth | 3 5/16 in |
Description
Exit Device Trim, Function Entry with Key Override, Access Method Push Button Keypad, Mounting Style Cylindrical, Lock Material Cast, Finish Satin Chrome, Handle Type Lever, Door Thickness 1 3/4 to 2 1/4 in, Key Override Options Mechanical, Hand Field Reversible, Outside Width 3 1/8 in, Power Source (4) AA Batteries, Operating Temp. Range -40 Degrees to 140 Degrees F, Max. User Codes 500, Fire Rating Yes; 3 hr, ADA Compliant Yes, Grade 1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0305BOX)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 1/2" Tube, 20 Mesh (BULK-OS-SGWS-E-1/2)
- ZORO SELECT Heavy Duty Door Pull, Steel, 6-1/2 In L, Zinc, Unthr. Holes (1WAE5)
- LINEAR Visor Transmitter, Range 200 ft. (MCS 414001)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- SARGENT Exit Device Trim (776-8 ETL 24V RHRB 26D)
- Yale Door Exit Devices