Shop All Keyed Entry Door Handles
Yale
Escutcheon x Cylinder x Lever, Classroom 08/Storeroom 09, Less Cylinder, Augusta Lever, RHR
Mfr # AU626F 626 RHR
Zoro # G809952231
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Weight 3 lb
- Length 9 in
- Width 6.75 in
Product Information
- Brand Yale
- MFR # AU626F 626 RHR
- Zoro # G809952231
- UPC # 197163036646
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 9 in |
Width | 6.75 in |
Details
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Weight | 3 lb |
Material | Metal |
Cylinder Core Type | Rim |
Type | Exit Device Trim |
Description
Escutcheon x Cylinder x Lever, Classroom 08/Storeroom 09, Less Cylinder, Augusta Lever, RHR, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face Viton Flange Gasket for 2" Pipe, 1/16" Thick, #150 (BULK-FG-412)
- EKENA MILLWORK SAMPLE - 2 1/8"H x 1/4"P x 12"L Ribbon Pierced Panel Moulding (SAMPLE-PML02X01RI)
- ZORO SELECT Disc Spring, Belle, 0.625, High CS, PK12 (1NDP1)
- BEST 2-1/4" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X5 DOOR HINGE P STL)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626 x YMS)
- YALE Lever Lockset, Mechanical, Storeroom (B-PB5305LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (PB5407LN x 626)
- YALE Grade 1 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish, (B-PB5405LN 626)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- Yale Door Locks and Deadbolts