Shop All Exit Device Trims
Yale
Escutcheon Trim, AU, Lever x Escutcheon x Cylinder, Right Hand Reverse, Satin Chrome
Mfr # AU627F 626 RHR
Zoro # G609953988
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Required Door Thickness 1-3/4 in to 2 in
- Width 6.75 in
- Finish Satin Chrome
- Length 9 in
Product Information
- Brand Yale
- MFR # AU627F 626 RHR
- Zoro # G609953988
- UPC # 197163140824
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 6.75 in |
Length | 9 in |
Details
Item | Exit Device Trim |
Material | Metal |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Satin Chrome |
For Use With | Yale Exit Device Trim |
Description
Escutcheon Trim, AU, Lever x Escutcheon x Cylinder, Right Hand Reverse, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Dortronics Pushbuttons (WR5276-HD29)
- ZORO SELECT Gasket, 250 psi, 3/4 In (GASK-QCV075-G)
- SIMPLEX Kaba Left Hand Mechanical Pushbutton Exit Trim Lever Lock; Combination Only Satin Chrome Finish (LLP101026D)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (LDP-351-UH-TB EN)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Exit Trim, Augusta Lever, Fire Rated, Passage, US32D, Keyless, LHR (AU628F 630 LHR)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- YALE Exit Device Trim, Grade 1,440F Series (446F AU 689 SCH C)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- LCN Exit Device, Aluminum, 4630 Series (4631-STD AL)
- Yale Exit Device Trims