Shop All Passage Door Handles
Yale
Door Lever Lockset, Mechanical, Passage
Mfr # 4601LN MO 626
Zoro # G4564770
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Product Information
- Brand Yale
- MFR # 4601LN MO 626
- Zoro # G4564770
- Country of Origin Mexico
- Category Passage Door Handles
Details
Backset | 2 3/4 in |
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Lockset Grade | 2 |
Lockset Finish | Satin Chrome |
Keyway Type | None |
Key Type | Not Keyed |
Number of Pins | 6 |
Series | Yale(R) 4600 |
Item | Door Lever Lockset |
Lockset Fire Rating | 3 hr |
ADA Compliant | Yes |
Standards | UL Listed |
Strike Type | ANSI |
Ligature Resistant | No |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4600, Strike Type ANSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: LG POUCH KEY HIDER 1/CD (LKL-91401)
- WRS 46" Amesbury Series 400 5/8" Channel Block&Tackle -Stamp 4540 (05-40045-5)
- PRIME-LINE French Colonial Door Levers, Heavy Weighted Casting Design, Brass Finish 1 Set (E 2660)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- YALE Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish (AU5301LN 625)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB4601LN x 626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Passage Hall/Closet Door Lever (GAL-1110L-R-626)
- Yale Door Lever Locksets