Shop All Keyed Entry Door Handles
Yale
Door Lever Lockset, Mechanical, Entrance
Mfr # 4607LN MO 613E SCH C
Zoro # G4567659
product price: $86.89
/ea
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
- Lockset Grade 2
Product Information
- Brand Yale
- MFR # 4607LN MO 613E SCH C
- Zoro # G4567659
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Entrance |
Lockset Grade | 2 |
Lockset Finish | Dark Bronze |
Keyway Type | Schlage |
Key Type | Keyed Different |
Strike Type | ANSI |
Ligature Resistant | No |
Standards | UL Listed |
Number of Pins | 6 |
Lockset Fire Rating | 3 hr |
Backset | 2 3/4 in |
ADA Compliant | Yes |
Item | Door Lever Lockset |
Series | Yale(R) 4600 |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Lockset Finish Dark Bronze, Keyway Type Schlage, Key Type Keyed Different, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Item Door Lever Lockset, Number of Pins 6, Series Yale(R) 4600, Strike Type ANSI
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Aluminum Door Closer Hold Open Arm (HOA-1245-AL)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (8636448165)
- FLAME GARD Duct Access Door, UL Rated, 15 x 10 (6EJA4)
- MIDWEST FASTENER 3/4" x 3/8" x 20 gauge Felt Mirror Clips 1 12PK (66207)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4607LN x 626)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8867-FLX626)
- YALE Lever Lockset, Mechanical, Classroom (S-PB5308LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-AU5407LN x 626)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K37T15CSTK626)
- Yale Keyed Entry Door Handles