Shop All Keyed Entry Door Handles
Yale
Door Lever Lockset, Backset 2 3/4
Mfr # AU YPL02 BSP
Zoro # G708563491
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Lockset Grade 1
Product Information
- Brand Yale
- MFR # AU YPL02 BSP
- Zoro # G708563491
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Privacy |
Lockset Grade | 1 |
Style | Indicator |
Required Door Thickness | 1 3/4 in |
Lockset Finish | Black Suede |
Keyway Type | None |
Key Type | Not Keyed |
Standards | ANSI/BHMA |
Strike Type | ANSI Strike |
Includes | Status Indicator |
Backset | 2 3/4 in |
Ligature Resistant | No |
Item | Door Lever Lockset |
Lockset Fire Rating | 3 hours |
ADA Compliant | Yes |
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Indicator, Lockset Finish Black Suede, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating 3 hours, Backset 2 3/4 in, Ligature Resistant No, Includes Status Indicator, Item Door Lever Lockset, Required Door Thickness 1 3/4 in, Strike Type ANSI Strike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACOUSTIC CEILING PRODUCTS Grid Max 4' Main, Use With 15/16inW Grid, White - Package of 25 (210-00)
- WIRECRAFTERS Hinged Door Lock- Keyed Alike, Unfinished (HDLKXKA)
- ZORO SELECT Sash Balance, Window Channel, 24" L (60-231-6)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, OilRubbed Bronze (67ORBR)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 626)
- YALE Lever Lockset, Mechanical, Entrance (PB4607LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5307LN x 626)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8867-FLX626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D Q 626)
- Yale Door Locks and Deadbolts