Shop All Keyed Entry Door Handles
Yale
Door Lever Lockset, Backset 2 3/4
Mfr # AU YPL02 626
Zoro # G008563504
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical/Mechanical Mechanical
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Privacy
- Lockset Grade 1
Product Information
- Brand Yale
- MFR # AU YPL02 626
- Zoro # G008563504
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Electrical/Mechanical | Mechanical |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Privacy |
Lockset Grade | 1 |
Style | Indicator |
Required Door Thickness | 1 3/4 in |
Lockset Finish | Satin Chrome |
Keyway Type | None |
Key Type | Not Keyed |
ADA Compliant | Yes |
Strike Type | ANSI Strike |
Backset | 2 3/4 in |
Standards | ANSI/BHMA |
Item | Door Lever Lockset |
Includes | Status Indicator |
Lockset Fire Rating | 3 hours |
Ligature Resistant | No |
Description
Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style Indicator, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI/BHMA, ADA Compliant Yes, Lockset Fire Rating 3 hours, Backset 2 3/4 in, Ligature Resistant No, Includes Status Indicator, Item Door Lever Lockset, Required Door Thickness 1 3/4 in, Strike Type ANSI Strike
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual LCN 4040XP Surface Mounted Closer Heavy Duty Interior and Exterior (P4040XPDKB)
- DON-JO Classic Wrap Around for Deadbolt with 1-1/2" Hole with 2-3/8" Backset and 1-3/4" Door (CW6S)
- COMMAND Wire Toggle Hook, Plastic, Clear, PK6 (17065CLR-6ES)
- ACROVYN Right Handrail Return, Classic Maple (6CCAPR372N)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- YALE Lever Lockset, Mechanical, Entrance (AUR8807FL x 626)
- YALE Cylindrical Lock, AU5404LN 626 (AU5404LN 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUR8805FL x 626 x YMS)
- YALE Mortise Lockset, Mechanical, Entrance (8847FL AUCN 626 RH LC)
- YALE Lever Lockset, Mechanical, Storeroom, Grd.2 (AU5405LN 626)
- BEST Mortise Lockset 40H Escutcheon, Series 40H, Grd. 1, Entrance (45H7AT15J626)
- Yale Keyed Entry Door Handles