Shop All Deadbolt Locks
Yale
Deadbolt, HD, Satin Chrome
Mfr # D112 x 626
Zoro # G3083141
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise / Cylindrical Cylindrical
- Location Type Commercial
- Lockset Grade 1
- Series QDB1
- For Door Thickness 1-5/8 in to 2 in
Product Information
- Brand Yale
- MFR # D112 x 626
- Zoro # G3083141
- UPC # 094713924142
- Country of Origin Mexico
- Category Deadbolt Locks
Dimensions
Faceplate Dimensions | 1-1/8 in x 2-1/4 in |
Throw Length | 1 in |
Front Size Dimension | 1-1/8" x 2-1/4" |
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 1, Series QDB1, Lockset Finish Satin Chrome, Keyway Type Schlage C, Key Type Different, Standards ANSI A156.5, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 5/8 in to 2 in, Includes Hardware, Material Brass, Number of Keys 2, Pins 6, Security Type Heavy-Duty, Strike Dim. 2-3/4 in, Throw Length 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Cylindrical Lock, ALX40 BRW 622 (ALX40 BRW 622)
- ZORO SELECT Viton O-Ring, 1mm Wide 10mm ID, PK25 (ZUSAV1X10)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57795)
- MIDWEST FASTENER 1-5/8" x 1-7/8" x 1/8" Rubber O-Rings 8PK (78221)
- YALE Deadbolt, Satin Chrome (D222 X 626)
- YALE Auxiliary Locks (112 1/4F)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D292 626)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D242 626)
- YALE Deadbolt w/Thumbturn, Satin Chrome (D292 X 626)
- YALE Grade 2, Classroom, E1R Para KWY, US26D, Rectangle Stk, 6 Pins (D262 626)
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- Yale Deadbolt Locks