Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # MO-NTB612-NR BSP
Zoro # G510058390
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Non-Handed
- Type MO - Monroe Lever
- Finish Black Suede Powder Coat
- Features Conventional Cylinder
- Body Size Thickness 1-3/4"
Product Information
- Brand Yale
- MFR # MO-NTB612-NR BSP
- Zoro # G510058390
- UPC # 197163173617
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Style | Non-Handed |
Type | MO - Monroe Lever |
Finish | Black Suede Powder Coat |
Features | Conventional Cylinder |
Application | Software Programmable |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Includes | Cylindrical Locks with Keypad Trim |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Pushbutton Keypad, Monroe Lever, Cylinder Override, Pushbutton Keypad, Conventional Cylinder, PARA Keyway, Black Suede Powder Coat Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Ring, Round Ring Type, 11 in Ring Size, Silver (79111)
- PRIME-LINE 1-1/8 - 1-1/4 in. Grip Tip Round Magic Sliders, Black Plastic 4 Pack (MP75093)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0230)
- BEST Key Blank, BEST Lock, Standard, M Keyway (1A1M1KS654KS800)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- YALE Fail Secure, 12V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, REX (AU5491LN 1210 LC 626 12V REX)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- ZORO SELECT Magnetic Contact, Recessed Mount (2EXV1)
- Yale Electromagnetic Locking Systems