Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # AU-NTB622-NR 626 LC
Zoro # G910058877
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AU - Augusta Lever
- Style Non-Handed
- Finish Satin Chrome
- For Use With Yale Nextouch Stand-Alone Lock, Generation 2
- Includes Cylindrical Locks with Keypad Trim
Product Information
- Brand Yale
- MFR # AU-NTB622-NR 626 LC
- Zoro # G910058877
- UPC # 197163173426
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | AU - Augusta Lever |
Style | Non-Handed |
Finish | Satin Chrome |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Includes | Cylindrical Locks with Keypad Trim |
Features | Less Cylinder |
Application | Software Programmable |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Capacitive Touchscreen, Augusta Lever, Cylinder Override, Capacitive Touchscreen, Less Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Face PTFE Flange Gasket for 3-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1082)
- STORCH PRODUCTS Block Magnet, Ceramic, 13 lb., 3/8 in. L (C005-0345-030M)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5Z)
- DON-JO 1-1/4" x 9" Filler Plate for Electric Power Transfer (EPT1PC)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB622-NR 626)
- YALE Rim Exit Trim with Keypad (AU-NTT610-NR 613E)
- YALE Fail Secure, 12V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, REX (AU5491LN 1210 LC 626 12V REX)
- YALE Escutcheon x Cylinder x Lever, Electrified, Fail-Secure, Less Cylinder, Augusta Lever, RHR, Satin St (AU691F 630 RHR)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- LOCKNETICS Maglock (MG1200DT-2)
- Yale Electromagnetic Locking Systems