Shop All Electromagnetic & Electromechanical Locks
Yale
Cylindrical Lock with Keypad Trim
Mfr # AU-NTB612-NR 626 1210 LC
Zoro # G610058221
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AU - Augusta Lever
- Style Non-Handed
- Finish Satin Chrome
- Application Software Programmable
- Includes Cylindrical Locks with Keypad Trim
Product Information
- Brand Yale
- MFR # AU-NTB612-NR 626 1210 LC
- Zoro # G610058221
- UPC # 197163173341
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Body Size Thickness | 1-3/4" |
Details
Type | AU - Augusta Lever |
Style | Non-Handed |
Finish | Satin Chrome |
Application | Software Programmable |
Includes | Cylindrical Locks with Keypad Trim |
Features | Yale 6-Pin LFIC Prep Less Core |
For Use With | Yale Nextouch Stand-Alone Lock, Generation 2 |
Description
Grade 1 Nextouch Cylindrical Locks with Keypad Trim, Pushbutton Keypad, Augusta Lever, Cylinder Override, Pushbutton Keypad, Yale 6-Pin LFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (HH076011-BNV)
- DELTANA Satin Chrome Pivot Hinge, Holes per Leaf: 3 (PH60U26D)
- SCHLAGE Key Blank, Best, Type L (35-310LB)
- DELTA LOCK Sliding Door Lock, Ratchet, Alike (G RR1250CONCPCSM1)
- YALE Fail Secure, 12V, Electrified Cylindrical Lock, AU Lever Design, 6-Pin LFIC, Less Core, REX (AU5491LN 1210 LC 626 12V REX)
- YALE Pushbutton/Keypad Cylindrical Lock (AU-NTB622-NR 626 2803-53L)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- YALE Cylindrical Lock with Keypad Trim (B-PB-NTB612-NR 626)
- YALE Cylindrical Lock with Keypad Trim (PB-NTB622-NR 626)
- YALE Cylindrical Lock with Keypad Trim (B-AU-NTB622-NR BSP)
- DORMAKABA MULTIHOUSING DormaKaba Multi-Family Electric Mortise Lock (RM12E0G-26D)
- Yale Electromagnetic & Electromechanical Locks