Shop All Ropes
Yale Cordage
Yale XTC Pro Stripe Rope 1/2 in. x 600 ft. (No Splice)
Mfr # PSTR-600-NS
Zoro # G005971753
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 6,200 lbs. (27.5 kN)
- Features 16 Strand Polyester Climbing Rope
Product Information
- Brand Yale Cordage
- MFR # PSTR-600-NS
- Zoro # G005971753
- UPC # 732801151055
- Country of Origin United States
- Category Ropes
Details
Tensile Strength | 6,200 lbs. (27.5 kN) |
Features | 16 Strand Polyester Climbing Rope |
Description
Yale XTC Pro Stripe Rope 1/2 in. x 600 ft. (No Splice)
- •This rope has NO SPLICE
- •This rope is respected worldwide for its smooth hitch-gliding jacket, low elasticity and long-lasting polyester construction using the best manufacturing materials and processes
- •16 Strand Polyester Climbing Rope
- •Tensile Strength: 6,200 lbs. (27.5 kN)
- •Elongation 2.2% at 540 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee Cord 36"Steelhook (06037)
- WERNER 32 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1332-2)
- COFFING HOISTS Capacitor (JL8104)
- DAYTON Pin, roller (97-111)
- YALE CORDAGE Yale XTC Pro Stripe Rope 1/2 in. x 150 ft. (No Splice) (PSTR-150-NS)
- YALE CORDAGE XTC Fire Climbing Rope 1/2in x 150ft No Splice (FIRE-150-NS)
- EXTREME MAX Extreme Max 3008.0399 16-Strand Diamond Braid Utility Rope - 5/8" x 25', Camo (3008.0399)
- EXTREME MAX Extreme Max 3008.0148 Solid Braid MFP Utility Rope - 1/4" x 25', Red/White (3008.0148)
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 266-060-70 .1875 in. x 1000 ft. Solid Braid Nylon Rope Spool (266-060-70)
- EXTREME MAX Extreme Max 3008.0022 Solid Braid MFP Utility Rope - 3/8" x 100', Black (3008.0022)
- Yale Cordage Ropes