Shop All Keyed Entry Door Knobs
Yale Commercial
Yale Cylindrical Lockset Classroom, Grade 2, AU Handle, C Keyway
Mfr # AU4608LN626-C
Zoro # G508579562
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yale Commercial
- MFR # AU4608LN626-C
- Zoro # G508579562
- UPC # 49306851046
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Knobs
Description
certified ans/bhma 156.3 grade 2, classroom function outside lever handle locks or unlocks with key outside inside lever always active, right angle lever handle, 2-3/4 backset, door thickness adjustable, 1-3/8 to 1-3/4. Ansi strike, 4-7/8 x 1-1/4. Rose diameter 3 3/8, 2 1/2 total extension from door. Schlage c keyway keyed different. Application of use for light commercial medium duty offices, schools, retail outlets, and multi-family facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 144 Silicone O-ring 70A Shore Red, -1000 Pack (ORSIL144X1000)
- TELL Grade 2 Cylindrical Lock, Classroom, Lever, Satin Chrome, 2-3/4 Inch Backset, SFIC Less Core-Small (L2070-IC-26D)
- JEFFREY ALEXANDER 96 mm Center-to-Center Brushed Gold Arched Roman Cabinet Pull (944-96BG)
- TRINE 005 Light Commercial Grade 1 Electric Strike Brass Powder With Screwed-on Faceplate And Reinf (TRN-HD005-ES)
- TELL Grade 2 Cylindrical Lock, Entry, Knob, Satin Stainless Steel, 2-3/8 Inch Backset, Conventional (K2053-8-32D)
- SCHLAGE Lock Entry Flair Ab (F51VFLA609)
- ARROW Cylindrical Lock, MK11-TA-26D-LC (MK11-TA-26D-LC)
- DESIGN HARDWARE Grade 2 Cylindrical Lock, 86-Storeroom, F-Flat Lever, Round Rose, Oil Rubbed Dark Bronze, 2-3/4 (DH-J-86-F-10B)
- KWIKSET Lockcombo Projct Us3 Cd4 (92420-031)
- SCHLAGE Entry Knobs Aged Bronze (F51PLY716K4D)
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 1 (F51A GEO 608)
- Yale Commercial Door Knob Locksets