Shop All Lockset Cylinders
Yale Commercial
Passage Augusta Lever Grade 2 Cylindrical Lock with MCP234 Latch and 497-114 Strike US26D 626
Mfr # AU4601LN626
Zoro # G611113523
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yale Commercial
- MFR # AU4601LN626
- Zoro # G611113523
- Country of Origin United States
- Category Lockset Cylinders
Description
The quality and value you need, from the door hardware brand you trust. With a wide range of products designed for commercial, multi-family, retail, mixed-use applications and more, Yale Works for You. Passage Augusta Lever Grade 2 Cylindrical Lock with MCP234 Latch and 497-114 Strike US26D 626 Satin Chrome Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom (2113DV48)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- NATIONAL GUARD Concealed Fastnr Seal, Neoprne 36x84 DKB (170NDKB-36x84)
- EKENA MILLWORK Pitch Stanford Architectural Grade PVC Gable Pediment, 72"W x 12"H x 1"P (4/12) (GPP072X012X100STA)
- YALE COMMERCIAL 6 Pin Single Section GB Keyway Cylinder for Key in Levers (AU5400LN) US26D (626) Satin Chrome Finish (1802GB626)
- YALE COMMERCIAL 6 Pin Single Section GE Keyway Cylinder for Key in Levers (AU5400LN) US26D (626) Satin Chrome Finish (1802GE626)
- YALE COMMERCIAL K660 X 1 3/8in. X 626SFIC-Less Core Mortise Cylinder (85002)
- YALE COMMERCIAL Communicating Passage Augusta Lever Grade 2 Cylindrical Lock with 280DN Latch and 271 Strike (AU4628LN626)
- YALE COMMERCIAL 6 Pin Single Section TA Keyway Cylinder for Key in Levers (AU5400LN) US26D (626) Satin Chrome Finish (1802TA626)
- YALE COMMERCIAL 1-1/8" 6 Pin Mortise Cylinder with GC Keyway US26D (626) Satin Chrome Finish (2153GC626)
- ARROW Cylindrical Locks (APL02-ST-613E)
- Yale Commercial Door Locks and Deadbolts