Shop All Exit Device Trims
Yale Commercial
Augusta Active Lever Passage Rose Exit Device Trim US26D 626 Satin Chrome Finish
Mfr # AU448F626
Zoro # G511112749
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yale Commercial
- MFR # AU448F626
- Zoro # G511112749
- Country of Origin United States
- Category Exit Device Trims
Description
The quality and value you need, from the door hardware brand you trust. With a wide range of products designed for commercial, multi-family, retail, mixed-use applications and more, Yale Works for You.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- EBERHARD MANUFACTURING CO Control Mod Powerlock System (EMC 16720-50PK-01)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Wheeler Cabinet Pull (678-160MB)
- CECO Half Glass Steel Door, 80 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x HG30 68 x CYL-ST-18ga)
- YALE COMMERCIAL Augusta Lever with Escutcheon Dummy Free Wheeling Exit Device Trim 689 Aluminum Finish (AU588F689)
- CORBIN RUSSWIN Exit Device Trim (N955ET 630 RHR)
- DESIGN HARDWARE Grade 1, 42 Heavy Duty, Rim, Non, Fire Rated exit Device, 32D Satin Stainless Steel (DH-1000R-42-32D)
- VON DUPRIN Exit Trim, 360L-17 Lever, US10B, LC, LHR (360L-17 US10B LHR)
- FALCON 912L-NL SP313 RHR DANE Exit Device Trim (912L-NL SP313 DANE RHR)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- PREMIER LOCK Pull Plate Trim with Cylinder Hole For Panic Exit Device (PE-T)
- Yale Commercial Exit Device Trims