Shop All Exit Devices
Yale Commercial
2110 Vertical Rod Device, Dark Bronze Painted
Mfr # 2110-36 695 RHR
Zoro # G411866742
product price: $986.99
/ea
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yale Commercial
- MFR # 2110-36 695 RHR
- Zoro # G411866742
- UPC # 49306176842
- Country of Origin United States
- Category Exit Devices
Description
It's no secret that the 2100 series flatbar exit device has a reputation as the right choice for meeting the rigors of demanding industry segments. The quality and certified ANSI/BHMA A156.3 Grade 1 performance of the 2100 series are unmatched in the security industry. So it's no wonder that architects and specifiers request it for their toughest applications. Patented mechanisms made of heavily electroplated high-grade steel and non-ferrous materials provide sturdy construction and superior protection against corrosion. High quality finishes of baked powder coatings resist rust and abrasion with cosmetic and functional life extended to match that of the architectural finishes offered on the optional outside trim. In an evolutionary move for the 2100 series devices Yale also offers architectural-grade finishes. Architectural finishes add new dimensions of versatility to the 2100 series making it a perfect fit for prominent entryways in office buildings department stores movie theaters and other venues that call for a blending of performance and style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Bright Nickel Rosettes Lifetime Bright Nickel (8090.055)
- PRIMELINE TOOLS Door Grd, 9", E/G, 1-3/4x2-3/4x2-1/8, S/S (MP9552)
- DIXON Cam and Groove PTFE Gasket, 4" (400-G-TES)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 1/32 in (1XTD3)
- YALE COMMERCIAL 3ft Rim Exit Only Exit Device US32D 630 Satin Stainless Steel Finish (710036630)
- YALE COMMERCIAL 3 Hour Fire Rated 3ft Exit Only Rim Exit Device 689 Aluminum Finish (2100F36689)
- YALE COMMERCIAL 3ft Exit Only Rim Exit Device 689 Aluminum Finish (210036689)
- YALE COMMERCIAL Yale Exit Device Lever Trim, Key Locks/Unlocks, Grade 1, C Keyway, AU Handle (AU446F626XCKEYWAY)
- YALE COMMERCIAL 3ft Exit Only Economy Rim Exit Device 695 Dark Bronze Finish (180036695)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED52S)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Cl (9927L-06 3 US10 RHR)
- Yale Commercial Exit Devices