Shop All Traction Devices
Yaktrax
Strap-on Cleats, Mens, L, PR
Mfr # 08613
Zoro # G4769107
product price: $34.99
/pr
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Upper Material Rubber
- Traction Type Coil
- Traction Device Dimensions 12-3/4 in L x 4-3/4 in W x 3-1/4 in H
- Traction Material Steel
Product Information
- Brand Yaktrax
- MFR # 08613
- Zoro # G4769107
- UPC # 096506086136
- Country of Origin Taiwan, Province of China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 12-3/4 in L x 4-3/4 in W x 3-1/4 in H |
Fits Shoe Size | Men's 11-1/2 to 13-1/2 / Women's 13-1/2 to 15 |
Size | Large |
Length | 12 3/4 in |
Width | 4 3/4 in |
Height | 3 1/4 in |
Dimensions | 12-3/4 x 4-3/4 x 3-1/4" |
Details
Item | Traction Device |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Upper Material | Rubber |
Traction Type | Coil |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Suggested Environment | Outdoor |
For Use on Surface Types | Ice, Snow |
Suggested Traction Environment | Ice, Snow |
Material | Rubber Harness, Steel Coils |
Gender | Unisex |
Color | Black |
Footwear Brand | YAKTRAX |
Description
Strap-on Cleats, Footwear Coverage Style Ball, Heel, Mid-Sole, Upper Material Rubber, Traction Type Coil, 12-3/4 in L x 4-3/4 in W x 3-1/4 in H, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 11-1/2 to 13-1/2 / Women's 13-1/2 to 15, Black, Men's, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK KASK Super Plasma Hi-Viz Helmet - White (KASKSHV-WH)
- SIGNMISSION Van Parking Only With Handicap Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22740 (A-1218-22740)
- PANDUIT Marker Plate, 316 Stainless, PK100 (MT172-C316)
- SHOWA VF, Coated Glove, Blk/Gry, S, 23PG82, PR (370BS-06-V)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- YAKTRAX Footwear Traction, PR (08534)
- YAKTRAX Footwear Traction, PR (08532)
- YAKTRAX Footwear Traction, PR (08531)
- TREX BY ERGODYNE One Piece Ice Traction Device, M, PR (6300)
- Yaktrax Traction Devices