Shop All Traction Devices
Yaktrax
Footwear Traction, PR
Mfr # 08530
Zoro # G601790338
product price: $57.75
/pr
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Coverage Style Ball, Heel, Mid-Sole
- Gender Unisex
- Traction Device Dimensions 7 in x 4 1/2 in x 2 1/4 in
- Traction Material Steel
- Traction Attachment Style Strap-On
Product Information
- Brand Yaktrax
- MFR # 08530
- Zoro # G601790338
- UPC # 096506085306
- Country of Origin China
- Category Traction Devices
Dimensions
Traction Device Dimensions | 7 in x 4 1/2 in x 2 1/4 in |
Fits Shoe Size | Men's 5 to 6 / Women's 5 to 7 |
Length | 7 in |
Height | 2 1/4 in |
Width | 4 1/2 in |
Details
Item | FOOTWEAR TRACTION |
Footwear Coverage Style | Ball, Heel, Mid-Sole |
Gender | Unisex |
Traction Material | Steel |
Traction Attachment Style | Strap-On |
Color | Black |
Footwear Brand | Winter Walking |
For Use on Surface Types | Ice, Snow |
Suggested Environment | Outdoor |
Description
FOOTWEAR TRACTION, Footwear Coverage Style Ball, Heel, Mid-Sole, 7 in x 4 1/2 in x 2 1/4 in, Traction Material Steel, Traction Attachment Style Strap-On, Fits Shoe Size Men's 5 to 6 / Women's 5 to 7, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Powermaster® 60611Ps 12" High Voltage Leather Protector Gloves, 8 (60611PS-8)
- RAM BOARD Ram Board RT3164 3 in. Ram Board Tape (134000)
- ZORO SELECT Arctic Flagging Tape, Red Glo, 150 ft (ARRG-200)
- SELLSTROM Impact Resistant Safety Goggles, Smoke Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80203)
- YAKTRAX Footwear Traction, PR (08531)
- YAKTRAX Strap-on Cleats, Mens, M, PR (08611)
- YAKTRAX Footwear Traction, PR (08534)
- YAKTRAX Strap-on Cleats, Mens, L, PR (08613)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- YAKTRAX FOOTWEAR TRACTION, PR (08523)
- WINTER WALKING Traction Device, Unisex, Men's 7 to 9, PR (JD6612-M)
- Yaktrax Foot Protection