Shop All Liquid Level Gauges
Yaktek
Storage Tank Level Gauge
Mfr # Dipstik
Zoro # G911588731
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Yaktek
- MFR # Dipstik
- Zoro # G911588731
- Country of Origin Australia
- Category Liquid Level Gauges
Description
Disc with Reflective Red Tape Protrudes Above Tank Roof360° all-round visibility. This floating pole type water level gauge, protruding above the tank roof, is the choice for many tank owners. Highly visible high above the tank, the level indicator can be seen from far away, in every direction, night or day. Unaffected by animals, positioned on top, out of harm's way. Birds cannot perch on the aluminium indicator cap. 6' Pole. A pair of aluminium tubes 1'' diameter x 3' long screw together to make a pole length of 6' which is suitable for most tanks. Smooth Operation, Precision Delrin guide bushes provide smooth, non-sticking, free movement of the pole. Insect Proof Close fitting bushes keep out even the most determined mosquitos. Sturdy angle braces resist wind and reduce stresses on the tank roof.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 10 ft W, 8 ft D, White (VK1DW-WCM 8'x10' 2-Wall)
- TRITON PRODUCTS 12 lb Hang & Stack Storage Bin, Polypropylene, 4.125 in W, 3 in H, Blue, 7-3/8 in L (3-220B-6)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- XTARPS CORPORATION. Xtarps, MN-DN-1220, Debris Safety Netting, 12'H x 20'W, Black (MN-DN-1220)
- YAKTEK Storage Tank Level Gauge (Levetator)
- YAKTEK Storage Tank Level Gauge (Liquidator 2)
- KRUEGER Therma Level Gauge, Tank 29" D, 2" NPT (H-2-29)
- KRUEGER Leak Gauge, Tank, 42", 2"NPT (K-2-42)
- AT-A-GLANCE Level Gauge, Tank, 18 In, 2 In NPT (L-2-18)
- AT-A-GLANCE Therma Level Gauge, 46"D, 12" Extn, 2"NPT (H-2-46-12)
- AT-A-GLANCE Level Gauge, Tank, 16 In, 1.5 In NPT (L-1.5-16)
- Yaktek Liquid Level Gauges