Shop All Packing Tape Dispensers
Xyron
Tape Runner, 40 ft. Of Adhesive
Mfr # 3301-12-32
Zoro # G6513759
Sold in multiples of 6 for $38.34
$38.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 4"
- Color Purple
- Length 5.63"
- Height 1.13"
- Adhesive Unique dot matrix permanent adhesive
Product Information
- Brand Xyron
- MFR # 3301-12-32
- Zoro # G6513759
- UPC # 608931023749
- Country of Origin China
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 4" |
Length | 5.63" |
Height | 1.13" |
Details
Item | Xyron Tape Runner |
Color | Purple |
Adhesive | Unique dot matrix permanent adhesive |
Description
Tape Runner,40 ft. Of Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 1256-41-10 10" Straight Cut Tin Shears (1256-41-10)
- QUARTET Dry Erase Marker, Chisel Tip, Red, PK12 Low Odor (5001-4MA)
- EPSON T812520-S (T812) DURABrite Ultra Ink, 300 Page-Yield, Cyan/Magenta/Yellow, PK3 (T812520S)
- PENTEL Ink Refill, Medium, Black (PENLRN7A)
- SCOTCH Handheld Tape Dispenser, 2 In. (H192)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- TAPE LOGIC Tape Logic® Heavy-Duty Strapping Tape Dispenser, 1", Gray, 1/Each (TDML1)
- TAPE LOGIC Tape Logic® Heavy-Duty Filament Tape Dispenser, 2", Gray, 1/Each (TDML2)
- SCOTCH Quick Loading Dispenser for BX Sealing T (DP-300-RD)
- VORTEX Shipping Tape Gun (VO1605891)
- 3M Handheld Packaging Tape Applicator, 2 In., Clam Shell, Gray (H128)
- Xyron Packing Tape & Dispensers