Shop All Laminating Pouches and Film
Xyron
Repositionable Adhesive, Refill, 1.5"
Mfr # AT156-20
Zoro # G6513941
Sold in multiples of 24 for $148.56
$148.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Repositionable Adhesive
- For Use With Compatible with the Xyron X150 Sticker Maker (XRN150), sold separately.
- Size 1.5" x 20' (Pre-loaded)
Product Information
- Brand Xyron
- MFR # AT156-20
- Zoro # G6513941
- UPC # 608931000788
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 1.5" x 20' (Pre-loaded) |
Details
Item | Xyron Repositionable Adhesive Refill for X150 Sticker Maker |
Type | Repositionable Adhesive |
For Use With | Compatible with the Xyron X150 Sticker Maker (XRN150), sold separately. |
Description
Repositionable Adhesive,Refill,1.5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- SWINGLINE Rubber Finger Tips, Size 14, X-Large, PK12 (SWI54014)
- TESTO Thermal printer paper, 6 rolls, 10 year legibility (0554 0568)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Orange, PK2 (680-OE2)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- XYRON Permanent Adhesiv, Refill, 5" W x 18 ft. L (AT1505-18)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- Xyron Laminating Pouches and Film