Shop All Laminating Pouches and Film
Xyron
Permanent Adhesive Refill for 9in Creative Station
Mfr # AT90540
Zoro # G304589758
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Adhesive, Plastic, Paper
- Includes 1 Permanent Adhesive Refill Cartridge
Product Information
- Brand Xyron
- MFR # AT90540
- Zoro # G304589758
- UPC # 608931003307
- Country of Origin China
- Category Laminating Pouches and Film
Details
Color | Clear |
Material | Adhesive, Plastic, Paper |
Includes | 1 Permanent Adhesive Refill Cartridge |
Description
Replacement cartridge for use with the 9" Creative Station Home. Quick change cartridge, just open the machine, remove used cartridge and guide new cartridge in using the inside tracks. Apply adhesive edge-to-edge for a strong hold. Works well on many surfaces, including paper, wood, acrylic, foam, fabric and more. Discard after all material has been used. Non-toxic, acid-free permanent adhesive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Mini Correction Tape, PK10 (68722)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 60 Gauge x 2000', Clear, 4/Case (SF186)
- LABELMASTER NFPA Diamond Only Label, Paper, Pk1000 (H-L34)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- XYRON Laminate/Adhesive Refill Cartridge, 25" (LAT409-150)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- XYRON Permanent Adhesiv, Refill, 5" W x 18 ft. L (AT1505-18)
- XYRON Repositionbl Adhesiv, Refill, 5"W x 8 ft.L (AT1506-18)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- 3M Thermal Pouches, Letter Size, 3 Mil Thick (TP3854-100)
- Xyron Laminating Pouches and Film