Shop All Laminating Pouches and Film
Xyron
Permanent Adhesive, Refill Cartridge, 3"
Mfr # 624741
Zoro # G6513740
product price: $10.79
/ea
Sold in multiples of 4 for $43.16
$43.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Permanent Adhesive
- For Use With Compatible with the Xyron 5" Creative Station Lite (Z624740), sold separately.
- Size 3" x 18' (Pre-loaded)
Product Information
- Brand Xyron
- MFR # 624741
- Zoro # G6513740
- UPC # 608931028799
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 3" x 18' (Pre-loaded) |
Details
Item | Xyron Permanent Adhesive Refill for Creative Station Lite |
Type | Permanent Adhesive |
For Use With | Compatible with the Xyron 5" Creative Station Lite (Z624740), sold separately. |
Description
Permanent Adhesive,Refill Cartridge,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Reman Black Drum Unit, Replacement for Brother DR890, 30,000 PY (IVRDR890)
- SWINGLINE Leg Staples, HD, 15/16", 210 Sheet, PK1000 (S7035320P)
- PILOT Pen, Precise, Grip, Rb, X-Fn, Be, PK12 (28802)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 4" x 60", Kraft, 12/Case (P4060KHD)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- XYRON Permanent Adhesive, Refill, 20 ft. L (AT255-20CFTP)
- XYRON Laminate Refill Cartridge, 12" (DL1251-150)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- XYRON Permanent Adhesiv, Refill, 5" W x 18 ft. L (AT1505-18)
- GBC Ultima 35 EZload Roll Film, 3 mil, 12" x 200 ft, Gloss Clear, PK2 PK (3125913EZ)
- Xyron Laminating Pouches and Film