Shop All Laminating Pouches and Film
Xyron
Lamination Refill Cartridge, Two Sided
Mfr # 0902-01-40
Zoro # G6513637
product price: $36.25
/ea
Sold in multiples of 4 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Sided Laminate
- For Use With Compatible with the Xyron 9" Creative Station (Z624632), sold separately
- Size 9" x 40' (Pre-loaded)
Product Information
- Brand Xyron
- MFR # 0902-01-40
- Zoro # G6513637
- UPC # 608931025019
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Size | 9" x 40' (Pre-loaded) |
Details
Item | Xyron 9" x 40' Two Sided Laminate Refill for Creative Station |
Type | Two Sided Laminate |
For Use With | Compatible with the Xyron 9" Creative Station (Z624632), sold separately |
Description
Lamination Refill Cartridge,Two Sided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip, Binder, Mini, PK100 (65360)
- SCOTCH Dry Erase Tape, 3" Core, 1.88" x 5 yds, White (1905R-DE-WHT)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BEST-RITE Partition Hook, 50 lb.Weight Capacity, PK2 (56389)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- XYRON Permanent Adhesive, 100 ft. (0701-05-00)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- Xyron Laminating Pouches and Film