Shop All Laminating Pouches and Film
Xyron
Laminate/Adhesive Refill Cartridge, 12"
Mfr # LAT1256-100
Zoro # G6923478
Free Shipping & Returns
$122.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Laminate / Repositionable Adhesive
- For Use With Compatible with Xyron Pro XM1255 Cold Laminator, sold separately
- Size 12" x 100' (Pre-loaded)
Product Information
- Brand Xyron
- MFR # LAT1256-100
- Zoro # G6923478
- UPC # 608931003642
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Size | 12" x 100' (Pre-loaded) |
Details
Item | Xyron Laminate / Repositionable Adhesive Refill for XM1255 |
Type | Laminate / Repositionable Adhesive |
For Use With | Compatible with Xyron Pro XM1255 Cold Laminator, sold separately |
Description
Laminate/Adhesive Refill Cartridge, 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12" x 16" PVC Shrink Bag, 80 gauge, 250pcs, 250PK (SB-12-16-80-B)
- AVERY Markers, Bullet Tip, 12 PK (24878)
- CANON CLI-65 Ink, Black/Cyan/Gray/Lt Gray/Mag/Photo Cyan/Photo Mag/Yel, PK8 (4215C007)
- HAMMERMILL Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton (162008)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- XYRON Laminate/Magnet Refill, One Side, 9" (LM907-10)
- XYRON Permanent Adhesive Refill for 9in Creative Station (AT90540)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- XYRON High Tack Adhesive Refill Cartridge, 12" (AT1251-100)
- 3M Thermal Pouches 8.9 In X 11.4 In (TP5854-50)
- Xyron Laminating Pouches and Film