Shop All Laminating Pouches and Film
Xyron
High Tack Adhesive Refill Cartridge, 12"
Mfr # AT1251-100
Zoro # G6923493
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Tack Adhesive
- Thickness 0.125� (3.2mm)
- For Use With Compatible with Xyron Pro XM1255 Cold Laminator, sold separately
- Size 12" x 100' (Pre-loaded)
Product Information
- Brand Xyron
- MFR # AT1251-100
- Zoro # G6923493
- UPC # 608931003604
- Country of Origin United States
- Category Laminating Pouches and Film
Dimensions
Size | 12" x 100' (Pre-loaded) |
Details
Item | Xyron High Tack Adhesive Refill for XM1255 |
Type | High Tack Adhesive |
Thickness | 0.125� (3.2mm) |
For Use With | Compatible with Xyron Pro XM1255 Cold Laminator, sold separately |
Description
Permnnt Hi Tck Adhesve Refill Crtrdg,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Kyocera Black Toner Cartridge, 7,200 Yield (TK-1172)
- SAX True Flow Colorburst Glaze, Obsidian, 1 Pint (S2625X)
- CONTROLTEK Replacement Antimicrobial Counter Chain Pen, Medium, 1 mm, Black Ink, Black (555565)
- VESTIL Stretch Wrap Machine, Semi-Automatic, 70" (SWA-70)
- XYRON EzLaminator Refill Cartridge, 2 Side, 5" (624674)
- XYRON Permanent Adhesive Refill Cartridge, 25" (AT405-300)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- XYRON Two Sided Laminate Refill for Creative Station, 9in x 40ft (09020140)
- XYRON Perm Adhesive, Teresa Collins, Refill, 1/4" (100102)
- XYRON Laminate/Adhesive Refill Cartridge, 25" (LAT409-150)
- SIRCLE Heat Laminating Pouches, 9x11-1/2in, PK50 (734730)
- Xyron Laminating Pouches and Film