Shop All MIG Welding Wire
Xtrweld
SP70S203533 ER70S-2 Filler Metal, 33 Lb. Spool priced per pound Mild Steel, 0.035 Inch Dia
Mfr # SP70S2035-33
Zoro # G008388343
product price: $4.15
/ea
Sold in multiples of 33 for $136.95
$136.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld
- MFR # SP70S2035-33
- Zoro # G008388343
- UPC # 840349206318
- Country of Origin China
- Category MIG Welding Wire
Description
Filler Metal, ER70S-2, Pack: 33 Lb. Spool, priced per pound; Material: Mild Steel; Type: Spooled Wire, MIG GMAW; Diameter: 0.035 Inch; Finish: Copper; AWS Spec: A5.18 ER70S-2 - ER70S-2 is a copper coated, triple deoxidized Silicon, Manganese, Aluminum mild steel wire, giving radiographic welds with minimum spatter and smooth flow, stable arc under proper conditions. Tensile strength will exceed base metal on single pass welds in low carbon steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Tig Welding Rod, .045"x36"x10lb, Box (ER347-045-10T)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (223-4102)
- H&S AUTOSHOT Multifunction Steel And Aluminum Stud Welder (9802-01)
- AMERICAN TORCH TIP Cutting Tip, size 1 (102-1)
- XTRWELD ER316LSi .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP316LSI035-25)
- XTRWELD ER308LSi .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI035-25)
- XTRWELD SP70S602333 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 33 Lb. Spool priced per pound (SP70S6023-33)
- XTRWELD 4043 Filler Metal, 0.030, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043030-1DP)
- XTRWELD E70C-6M 1/16 x 33Lb. Spool priced per pound AWS A5.18, MIG FCAW (SP70C6M062-33)
- XTRWELD E71T-11 .035 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-2)
- XTRWELD SP70S603011 70S-6 MIG GMAW Welding Wire .030 Inch Dia, 11 lb Spool priced per pound (SP70S6030-11)
- Xtrweld MIG Welding Wire