Shop All Arc Welding Rod
Xtrweld Select
6013 Filler Metal, 1/16, Mild & Low Alloy Steel, 5 Lb. Box priced per pound
Mfr # SE6013062-5
Zoro # G008388060
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld Select
- MFR # SE6013062-5
- Zoro # G008388060
- UPC # 840349208435
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select 6013, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E6013; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 1/16 Inch; Length: 12 Inch; Color: Tan; Finish: High Titania Potassium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Red, Head Kit, Custom Anodized Sharpie DX Adjustable (Milwaukee Motor not included) (A-PTGK-DHD-RRR)
- BLUE DEMON Alum, Bronze, A2 Welding Wire, 1/8X36"X10lb (ABA2-125-10T)
- STEINER Welding Blanket Roll, 150ft. W, 5ft. H, Tan (372-60R)
- ARCAIR Elec, Hollow PT Gouging, Carbon, 3/16", PK50 (22033003HC)
- XTRWELD SELECT 6011 Filler Metal, 3/32, Alloy Steel, 10Lb. Box priced per pound (SE6011SEL093-10)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound (SE6013SEL125-10)
- XTRWELD SELECT 7018AC Filler Metal, 3/32, Alloy Steel, 5 Lb. Box priced per pound (SE7018AC093-5)
- XTRWELD SELECT 6013 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013093-5)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013125-5)
- XTRWELD SELECT 6011 Filler Metal, 1/8, Alloy Steel, 10Lb. Box priced per pound (SE6011SEL125-10)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (ED030562)
- Xtrweld Select Arc Welding Rod