Shop All Arc Welding Rod
Xtrweld Select
6011 Filler Metal, 3/16, Low Alloy Steel, 5 Lb. Box priced per pound
Mfr # SE6011187-5
Zoro # G408388042
product price: $3.59
/ea
Sold in multiples of 5 for $17.95
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld Select
- MFR # SE6011187-5
- Zoro # G408388042
- UPC # 840349208350
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select 6011, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E6011; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 3/16 Inch; Length: 14 Inch; Color: Tan/Gray; Finish: High Cellulose Potassium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 Tapered, Pk10 (16ST-52)
- BLUE DEMON Carbon Stl AC, Weld Electrode, 3/32", 50lb. (E6011-332-50)
- MILLER ELECTRIC Tip, Standard, Contact, .030, PK10 (135428)
- SIEVERT Repair Torch Kit, Roofing, Propane Fuel (URK-4)
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- XTRWELD SELECT 7018AC Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack (SE7018AC125-1DP)
- XTRWELD SELECT 6010 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Gray (SE6010093-1DP)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- XTRWELD SELECT 6011 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011156-5)
- XTRWELD SELECT 7014 Filler Metal, 3/32, Alloy Steel, 1 lb Display Pack, Tan (SE7014093-1DP)
- WESTWARD Welding Electrode 3/32" Dia., AWS A5.12, Type TEP, PK10 (31GH95)
- Xtrweld Select Arc Welding Rod