Shop All Arc Welding Rod
Xtrweld Select
6010 Filler Metal, 1/8, Mild & Low Alloy Steel, 5 lb Box priced per pound
Mfr # SE6010125-5
Zoro # G108387956
product price: $3.15
/ea
Sold in multiples of 5 for $15.75
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld Select
- MFR # SE6010125-5
- Zoro # G108387956
- UPC # 840349208251
- Country of Origin United States
- Category Arc Welding Rod
Description
Filler Metal, XTR Select 6010, Display Pack: 5 Lb. Box, priced per pound; AWS Classification: E6010; Material: Mild & Low Alloy Steel; Type: Coated Electrode SMAW; Diameter: 1/8 Inch; Length: 14 Inch; Color: Gray; Finish: High Cellulose Sodium
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, Chisel, 3/64in. (T0054486099)
- POWERWELD C-Clamp Type Ground Clamp, 600A (ECWG60C)
- UNIWELD UNIWELD TYPE4 Sz1 Welding Tip (TYPE4-1)
- STEINER Welding Blanket Roll, 6 ft. H x 6 ft. W (321-6X6)
- XTRWELD SELECT 6011 Filler Metal, 5/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE6011156-5)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 3/32, 10Lb. Box priced per pound (SE7018H4RSEL093-10)
- XTRWELD SELECT 308L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE308L16125-1DP)
- XTRWELD SELECT 7014 Filler Metal, 3/32, Low Alloy Steel, 5 Lb. Box priced per pound (SE7014093-5)
- XTRWELD SELECT Filler Metal, 3/32, Stainless Steel, 5 lb Box priced per pound (SE308L16SEL093-5)
- XTRWELD SELECT Filler Metal, 1/16, Stainless Steel, 5 lb Box priced per pound (SE309L16SEL062-5)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 1/16", 33 lb (ED035590)
- Xtrweld Select Arc Welding Rod