Shop All MIG Welding Wire
Xtrweld
E70C-6M 1/16 x 33Lb. Spool priced per pound AWS A5.18, MIG FCAW
Mfr # SP70C6M062-33
Zoro # G008388312
product price: $2.99
/ea
Sold in multiples of 33 for $98.67
$98.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld
- MFR # SP70C6M062-33
- Zoro # G008388312
- UPC # 840349208978
- Country of Origin Korea, Republic of
- Category MIG Welding Wire
Description
Filler Metal, ER70C-6M, Pack: 33 Lb. Spool, priced per pound; Material: Carbon Steel; Type: Spooled Wire, MIG FCAW; Diameter: 1/16 Inch; AWS Spec: A5.18 E70C-6M H4 - ER70C-6M is a carbon steel metal-cored welding wire, gas shielded for single or multi-pass welding. The benefit of this metal-cored C = Composite wire is it boasts much higher deposition rates with less fume levels when compared to similar solid wires in its class. This product is shipped in an aluminum vacuum pack, assuring proper diffusible hydrogen. This XTR product also has a deoxidizing arc, so pre-weld work is minimized.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 6 (1534-6)
- WESTWARD FCAW Welding Wire, Spool, 0.045 in. Dia (49EG47)
- AMERICAN TORCH TIP Cutting Tip, size 1 (2490A-1)
- WELLER Soldering Tip, Conical, 49/50In. (T0054442399)
- XTRWELD Silicon Bronze .030 X 2 Lb. Spool priced per pound AWS A5.7 MIG GMAW (SPSILBR030-2)
- XTRWELD ER317L .035 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP317L035-25)
- XTRWELD SP70S60232 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 2 Lb. Spool priced per pound (SP70S6023-2)
- XTRWELD 71T-GS Filler Metal, 0.035, Low Alloy Steel, 2 Lb. Spool priced per pound (SP71TGS035-2DP)
- XTRWELD ER70S-6 Filler Metal, 33 Lb. Spool priced per pound Steel, 0.035 In Dia (SP70S6035-33)
- XTRWELD ER309L .030 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP309L030-10)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- Xtrweld MIG Welding Wire