Shop All TIG Welding Rods
Xtrweld
CL70S209310 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 3/32 Inch Dia
Mfr # CL70S2093-10
Zoro # G108387895
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld
- MFR # CL70S2093-10
- Zoro # G108387895
- UPC # 840349206967
- Country of Origin China
- Category TIG Welding Rods
Description
Filler Metal, ER70S-2, Pack: 10 Lb. Box, priced per pound; Material: Mild Steel; Type: Cut Length Rod, TIG GTAW; Diameter: 3/32 Inch; Finish: Copper; AWS Spec: A5.18 ER70S-2 - ER70S-2 is a copper coated, triple deoxidized Silicon, Manganese, Aluminum mild steel wire, giving radiographic welds with minimum spatter and smooth flow, stable arc under proper conditions. Tensile strength will exceed base metal on single pass welds in low carbon steels.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND LEAD REELS Heavy Duty Side-by-Side Welding Lead Reel, 10 in., Blue (FBSS10BLU)
- SEA DOG Cutter-Rope 120V 30W, #300092-3 (300092-3)
- AMERICAN TORCH TIP Cutting Tip, size 3 (1-101L-3)
- THERMAL DYNAMICS Plasma Cutter, 100A, 1-3/4in Cap., 70psi (1-1330-1)
- XTRWELD 316L Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L125-1DP)
- XTRWELD ERCuSi-A 3/16 x 10Lb. Box priced per pound A5.7, TIG Silicon Bronze (CLSILBR187-10)
- XTRWELD ER309/ER309H 3/32 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL309093-10)
- XTRWELD 4043 Filler Metal, 1/16, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL4043062-1DP)
- XTRWELD CLALBR4609310 Alum-Bronze-46 NiBrAl TIG Welding Wire 3/32 10 Lb. Tube priced per pound (CLALBR46093-10)
- XTRWELD 316L Filler Metal, 3/32, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL316L093-1DP)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ER316L, 1 lb. (41R359)
- Xtrweld TIG Welding Rods