Shop All MIG Welding Wire
Xtrweld
70S-6 Filler Metal, 0.045, Mild & Low Alloy Steel, 2 Lb. Spool priced per pound
Mfr # SP70S6045-2DP
Zoro # G108388342
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld
- MFR # SP70S6045-2DP
- Zoro # G108388342
- UPC # 840349206530
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 70S-6, Display Pack: 2 lb Spool, priced ber pound; AWS Classification: ER70S-6; Material: Mild & Low Alloy Steel; Type: MIG GMAW; Diameter: 0.045 In; Amperage: 80 to 260 A; Voltage: 17 to 22 V; Speed: 100 to 230 IPM; Flow Rate: 25 to 35 CFH - ER70S-6 is the most used copper coated steel welding wire, this is because of its versatility and ability to be welded in single or multi-pass welding applications. Commonly referred to as just, S-6, it is easy to weld with, boasting a very high combination of deoxidizers Manganese and Silicon allowing it to be used in almost every weld shop. Excellent puddle fluidity and wetting action with little post weld work required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON High Spd, Carbon Stl Electrode, 3/32, 50lb (E7024-332-50)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- MANCHESTER TANK LP TANK EMPTY 11LB (10393.1)
- POWERWELD Harris Style Brazing Tip, Model 23A90, #6 (23A90-6)
- XTRWELD 309L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L023-2DP)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- XTRWELD ER410NiMo .045 x 25Lb. Spool priced per pound AWS A5.9, MIG (SP410NIMO045-25)
- XTRWELD 316L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP316L023-2DP)
- XTRWELD SP70S604511 70S-6 MIG GMAW Welding Wire .045 Inch Dia, 11 lb Spool priced per pound (SP70S6045-11)
- XTRWELD ER309L .035 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP309L035-10)
- BLUE DEMON Alum, Bronze, A2 Welding Wire, 1/8X36"X10lb (ABA2-125-10T)
- Xtrweld MIG Welding Wire