Shop All MIG Welding Wire
Xtrweld
316L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG
Mfr # SP316L030-2DP
Zoro # G408388196
product price: $13.79
/ea
Sold in multiples of 2 for $27.58
$27.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld
- MFR # SP316L030-2DP
- Zoro # G408388196
- UPC # 840349212081
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 316L, Display Pack: 2 lb Spool, priced per pound; AWS Classification: ER316L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.030 Inch; Finish: Bright; Amperage: 60 to 125 A; Voltage: 15 to 20 V; Speed: 160 to 380 IPM - ER316L is very similar to type ER316 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP17/WP18/WP26) (10N31)
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Miller (Q2015AB8CMC)
- HARRIS Brazing Rod, 0.050x1/8x20,1190-1480 F, PK7 (1520FMPOP)
- THERMO-TEC Thermo-Tec THE13575 12 x 24 in. Aluminized Heat Barrier (THE13575)
- XTRWELD ER308LSi .023 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI023-10)
- XTRWELD SP70S602311 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 11 Lb. Spool priced per pound (SP70S6023-11)
- XTRWELD ER5356 .030 x 16Lb. Spool priced per pound AWS A5.10, MIG GMAW (SP5356030-16)
- XTRWELD 4043 Filler Metal, 0.035, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043035-1DP)
- XTRWELD Aluminum-Bronze-46 .045 X 30 Lb. Spool priced per poundAWS A5.7 MIG GMAW (SPALBR46045-30)
- XTRWELD ER70S-6 Filler Metal, 44 Lb. Spool priced per pound Steel, 0.045 In Dia (SP70S6045-44)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 33 lb (ED031412)
- Xtrweld MIG Welding Wire