Shop All MIG Welding Wire
Xtrweld
309L Filler Metal, 0.023, Stainless Steel, 2 Lb. Spool priced per pound MIG
Mfr # SP309L023-2DP
Zoro # G208388266
product price: $15.29
/ea
Sold in multiples of 2 for $30.58
$30.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld
- MFR # SP309L023-2DP
- Zoro # G208388266
- UPC # 840349211671
- Country of Origin Unknown
- Category MIG Welding Wire
Description
Filler Metal, 309L, Display Pack: 2 lb Spool, priced per pound; AWS Classification: ER309L; Material: Stainless Steel; Type: MIG GMAW; Diameter: 0.023 Inch; Finish: Bright; Amperage: 55 to 100 A; Voltage: 14 to 19 V; Speed: 120 to 380 IPM - ER309L is very similar to type ER309 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties. 308L has mild corrosion resistance properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Tapered MIG Weld Nozzle (KP21T-37)
- MILLER ELECTRIC Water Hose, 12.5 Ft (3.8m), Braided Rubber (45V07RBB)
- THERMAL DYNAMICS Plasma Cutting Tip, Size 20A, PK5 (9-8205)
- WELLER Solder Gun Kit 75W (7200PKS)
- XTRWELD ER309L .030 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP309L030-10)
- XTRWELD ER70S-6 Filler Metal, 33 Lb. Spool priced per pound Steel, 0.035 In Dia (SP70S6035-33)
- XTRWELD SP70S602333 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 33 Lb. Spool priced per pound (SP70S6023-33)
- XTRWELD SP70S60232 70S-6 MIG GMAW Welding Wire .023 Inch Dia, 2 Lb. Spool priced per pound (SP70S6023-2)
- XTRWELD 309L Filler Metal, 0.035, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L035-2DP)
- XTRWELD SP70S203533 ER70S-2 Filler Metal, 33 Lb. Spool priced per pound Mild Steel, 0.035 Inch Dia (SP70S2035-33)
- LINCOLN ELECTRIC Flux-Cored Wire, Lincore BU, 7/64", 50 lb (ED022065)
- Xtrweld MIG Welding Wire