Shop All TIG Welding Rods
Xtrweld
308L Filler Metal, 0.045, Stainless Steel, 1 lb Display Pack, 36 Inch L
Mfr # CL308L045-1DP
Zoro # G708387806
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.045 in
- AWS Classification ER308L
- Material Stainless Steel
- Length 36 in
- Finish Bright
Product Information
- Brand Xtrweld
- MFR # CL308L045-1DP
- Zoro # G708387806
- UPC # 840349212685
- Country of Origin Unknown
- Category TIG Welding Rods
Dimensions
Diameter | 0.045 in |
Length | 36 in |
Details
AWS Classification | ER308L |
Material | Stainless Steel |
Finish | Bright |
Voltage | 13 to 16V |
Tensile Strength | 87000 psi |
Application | Tig Welding |
Flow Rate | 15 to 20 cfh |
Amperage | 65 to 120 A |
Yield Strength | 59000 psi |
Elongation | 35% |
Welding Positions | All |
Description
Filler Metal, 308L, Display Pack: 1 lb; AWS Classification: ER308L; Material: Stainless Steel; Type: TIG GTAW; Diameter: 0.045 Inch; Length: 36 Inch; Finish: Bright; Amperage: 65 to 120 A; Voltage: 13 to 16 V; Flow Rate: 15 to 20 CFH - ER308L is very similar to type ER308 but has a carbon content held to a max of .03% to avoid carbide precipitation and preserve intergranular corrosion resistant properties. 308L has mild corrosion resistance properties.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART WELDING PRODUCTS MIG Welder, Handler, 1, 120/240V AC, 25 to 140A DC/25 to 210A DC, 20%/30% (500553)
- WELLER Single Flat Soldering Tip 1/8 In. (ETCC)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 20 psi, Use With: Oxygen (30-20-540)
- HAKKO Nozzle, Round, 2.3 x 3.8mm, Desoldering (N3-23)
- XTRWELD 70S-2 Filler Metal, 1/16, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S2062-1DP)
- XTRWELD CLDEOX06210 Deoxidized Copper TIG Welding Wire 1/16 Dia 10 Lb. Tube, priced per pound (CLDEOX062-10)
- XTRWELD ER4043 1/8 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043125-10)
- XTRWELD ER308LSi 1/8 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308LSI125-10)
- XTRWELD ER4043 5/32 x 10Lb. Box priced per pound AWS A5.10, TIG GTAW (CL4043156-10)
- XTRWELD CL70S218710 ER70S-2 Filler Metal, 10Lb. Box priced per pound, Mild Steel, 3/16 Inch Dia (CL70S2187-10)
- WESTWARD 36" TIG Welding Rod 5/32" Dia., AWS ER316L, 10 lb. (20AP02)
- Xtrweld TIG Welding Rods