Shop All Arc Welding Rod
Xtrweld
2% Thoriated Tungsten Electrode, 1/8, Red, 7 In L, 10PK
Mfr # WTTH2125
Zoro # G408389124
original price:
$42.00
14% off
new price: $35.99
/pk 10, $3.60/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Xtrweld
- MFR # WTTH2125
- Zoro # G408389124
- UPC # 840349202365
- Country of Origin China
- Category Arc Welding Rod
Description
XTRweld Tungsten Electrode, Ground, 2% Thoriated Red, 1/8 in. 3.2mm x 7 Length, Package: 10pc. Pack, Specification: AWS A5.12 EWTh-2 - Tungsten is a rare metallic element used for manufacturing gas tungsten arc welding GTAW electrodes. The GTAW process relies on tungsten's hardness and high-temperature resistance to carry the welding current to the arc. Tungsten has the highest melting point of any metal, 3,410 Degrees Celsius.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056192)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 1.6mm (T22-D16)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .035" 2 lb (FPW1440-0220)
- MILLER ELECTRIC Headgear (260486)
- XTRWELD Tungsten Electrode, 1.5% Lanthanated, 0.040, Gold, 3 Piece (WTLAN15040-3DP)
- XTRWELD E6010 5/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD E Flux Red (SE6010156-10)
- XTRWELD E8018-B6 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018B6125-10)
- XTRWELD SE308L1612510 308L-16 Coated Electrode Welding Wire 1/8, 10Lb. Box priced per pound (SE308L16125-10)
- XTRWELD E308L-16 3/16 x 10Lb Box priced per pound Vac Pack, AWS A5.4, CTD E Fx Red (SE308L16187-10)
- XTRWELD E8018-W 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE8018W125-10)
- BLUE DEMON Cast Iron, Weld Electrode, Ni55, 1/8X14, 1lb (ENI55-125-01)
- Xtrweld Arc Welding Rod