Xtrempro DP-2HMMST 2-Port DisplayPort 1.2 to HDMI Multi-Stream Transport Audio Video Adapter
Mfr # DP-2HMMST
Zoro # G703932223
Product Information
- Brand Xtrempro
- MFR # DP-2HMMST
- Zoro # G703932223
- UPC # 4897054366116
- Country of Origin China
- Category Networking Hardware
Description
DisplayPort to 2 HDMI MST HUB is a high definition audio and video adapter cable. Support DP input and 2HDMI AF output can connect devices with DP port to HDTV, Monitor or Projector with HDMI port. You alsoneed to connect an extra Micro USB cable (5V) when using this adapter. Support SST and extended MSTfunction. Support both one port display and display simultaneously, resolution can both up to3840X2160P/30Hz.HDMI AF can also connect single port Dongle with HDMI AM port, such as HDMI toDP/VGA Adapter Cable.This adapter cable use chipset STDP4320+DP139, compliant with the HDMI1.4 standard, support HDCPprotect, max data transmission speed rate can up to 5.4Gbps, support 7.1 sound Channel, the max samplerate can up to 192KHZ. Support Win7 / 8.1 / 10 / OSX10.12 / OSX10.11.6 / OSX10.11.4 and above.r.
When connecting two sets of display at a time, only one displayer with audio output, but the audio can be switched between two sets of displayer; when tested by MacBook/Mini Mac, both of two sets of displayer have audio output.
Features- Mac Mini single screen & double screens can up to 4K & 30 Hz
- Microsoft surface pro3 single screen can up to 4K & 30 Hz, double screens can just up to 1920 x 1080P & 60 Hz, support both mirror and extending function
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO USB-C Cable 1m, 4X90U90619 (4X90U90619)
- ADESSO SlimTouch Touchpad Keyboard, AKB440UB (AKB-440UB)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replaces Maintenance-Free AGM RTX16-BS (YTX16-BS110)
- HPE STORAGE StoreOnce 3620 24TB System (BB954A)
- MOXA Cable/Cbl-M62M9X8-100 (CBL-M62M9x8-100)
- QNAP 4 Bay 1U 12" Short Depth Rackm (TR-004U-US)
- SCHNEIDER ELECTRIC Schneider Electric SMT3000RM2UNC 3000VA; 2U & 120V - Smart UPS LCD with Network Card (SMT3000RM2UNC)
- OPENGEAR Opengear-Im7200 Series-16 Port (IM7216-2-DAC-LMV-US)
- DIRECTV Directv DECAWIFI Wireless Broadband Adapter Cinema Connection Kit for 50A01B25C04 (DECAWIFI)
- CABLE WHOLESALE CableWholesale 331-120WH Keystone Insert White Phone Jack Tooless RJ11 RJ12 Female to Wire Insert (331-120WH)
- Xtrempro Networking Hardware