XtremPro 61026 8-Port USB Powered 10-100Mbps Ethernet RJ45 Network Switch Hub
Mfr # 61026
Zoro # G903932016
Product Information
- Brand Xtrempro
- MFR # 61026
- Zoro # G903932016
- UPC # 4897054363177
- Country of Origin China
- Category Networking Hardware
Description
We expertise innovating high-performance and best-in-class products to serve our global partners and customers. We are committed to bringing the cutting-edge technology, superior quality at the affordable prices to work with our partners and customers by year-on-year revenue growth.
This compact network splitter feeds a LAN signal to Eight network sockets. Optimised power consumption means additional power supply unit required. One USB port does the job. The devicehave lightweight ultra-slimline design about the size of built-in network sockets that allow unobtrusive placement in any surroundings. Also nicely behind a TV. USB power supply means the ideal for rooms and office briefing rooms, the splitter does not take up much space in the laptop bag and is anytime you need an additional network socket.
Features- 8-Port USB Powered 10-100Mbps Ethernet RJ45 Network Switch Hub
- Supports back-pressure(half duplex) and flow control (IEEE802.3x)
- Complies IEEE802.3/IEEE802.3u
- PROVIDES 10/100Mbps auto-detect half/full duplex switch ports
- User's Manual x1
- USB Power Cable x1
- 8-Port 10/100 Switch x1
- Standards: IEEE802.3u (100BASE-TX) / /IEEE802.3 (10BASE-T)
- Flow Control: IEEE802.3x (Full duplex) / Backpressure (Half duplex)
- Interface: 10/100Mbps RJ-45 ports
- MAC Address: 3-Port 2K / 2K / 8-Port 1K
- Buffer Memory: 3-Port 384KBytes / / 8-Port 512KBytes
- Temperature: 32 ~ 104 / 0~40
- Humidity: 10 ~ 90% (no condensation)
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Custom Made Battery Pack, ATEK TS0285, TankScan TS0285 (CUSTOM-513)
- ILC Replacement For TROJAN J185HGAC, 2PK (J185HG-AC, 2PK)
- WILSON ELECTRONICS Wide Band Directional Antenna, 314411 (314411)
- QFX Portable 2600W Bluetooth Party Speaker (PBX-61081BTBLUE)
- UNIDEN Uniden MB3756 Linear I.C. Fujitsu (MB3756)
- MOXA 4Port Rs-232/422/485 Modbus Tcp To Serial Communication Gateway (MGate MB3480)
- ANTAIRA Ethernet over VDSL2 Converter - 1-10/100/1000Tx + 1-VDSL2/RJ11, 1-Phone - 30a (EVC-3101)
- QUEST TECHNOLOGY INTERNATIONAL HDMI 4K2K Repeater, 35M (115Ft.) (HDI-9410)
- MOXA 16Ports Modbus Gateway, Dual Ac Power Input (MGate MB3660-16-2AC)
- CABLE WHOLESALE Cat 5e Keystone Inline Coupler Black RJ45 Female (310-220BK)
- VIKING Viking Electronics W-3000-EWP Viking EWP Version W-3000 (VK-W-3000-EWP)
- Xtrempro Networking Hardware