Shop All Disposable Gloves
Xtremex3
X3, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, Blue
Mfr # X344100
Zoro # G905897467
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Powdered/Powder-Free Powder-Free
- Series X3
Product Information
- Brand Xtremex3
- MFR # X344100
- Zoro # G905897467
- Country of Origin Unknown
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Powdered/Powder-Free | Powder-Free |
Series | X3 |
Description
X3 Nitrile Disposable Gloves Medium Blue Powder Free 100 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D326/L)
- MUTUAL INDUSTRIES 10, 24 In X 3/4 In Nail Stakes With Holes (7500-0-24)
- VF IMAGEWEAR Red Kap® Women's Button Front Lab Coat, Navy, Poly/Combed Cotton, M (KP13NVRGM)
- GEC Rx Destroyer 64 Oz Bottle Mount W/ Security Cable, Pro Series, Each (RX64PROWALLSEC)
- SHOWA 5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (5005PFL)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, 2XL, 90 PK, Blue (7005PFXXL)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XS, 100 PK, Beige (CFG-900-XS)
- ANSELL Microflex Evolution One, Latex Disposable Gloves, 5.5 mil, Powder-Free, XL, 100 PK, Beige (EV-2050-XL)
- MAGID ComfortFlex, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Hi-Viz Green (T9556HV-L)
- AMMEX AMMEX PRO, Latex Exam Gloves, 4 mil Palm, Latex, Powder-Free, L, 1000 PK, Ivory (GPPFT46100)
- SEIDMAN ASSOCIATES Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, Clear (GVP9-LG-1)
- Xtremex3 Gloves & Hand Protection