Shop All Hole Saws
Xtreme Blu-Mol
3-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5151B
Zoro # G4793595
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5151B
- Zoro # G4793595
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-1/2" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8" D,3-1/2 |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,3-1/2, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Snap Back Arbor (1779772)
- CLEVELAND Screw Machine Drill Bit, 9.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14769)
- SLUGGER BY FEIN Annular Cutter, 1-7/16" dia., 2" Cutting D (63134365042)
- OCHSENKOPF European Axe, 3.5 lb. (OX 209 E-1602)
- XTREME BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5135B)
- XTREME BLU-MOL 2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5137B)
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- XTREME BLU-MOL 3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5127B)
- XTREME BLU-MOL 2-3/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5139B)
- XTREME BLU-MOL 2-5/16" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5868B)
- DEWALT Bi-Metal Hole Saws (DAH180038)
- Xtreme Blu-Mol Hole Saws