Shop All Hole Saws
Xtreme Blu-Mol
1-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth
Mfr # 5135B
Zoro # G4793796
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Product Information
- Brand Xtreme Blu-Mol
- MFR # 5135B
- Zoro # G4793796
- UPC # 035781014137
- Country of Origin China
- Category Hole Saws
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 1-7/8" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8" D,1-7/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In. D,1-7/8 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Corded Sawzall Recip Saw Kit W/Case (ML6519-31)
- GEDORE Spanner Wrench, Lug, 95-100mm (40 95-100)
- BETA TOOLS USA 923 AC25 12 Drive Socket Set 25piece (BTA009230955)
- DRILL AMERICA 3/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO3/32)
- XTREME BLU-MOL 4-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5880B)
- XTREME BLU-MOL 2-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5137B)
- XTREME BLU-MOL 1-5/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5133B)
- XTREME BLU-MOL 2-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5199B)
- XTREME BLU-MOL 3-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5878B)
- XTREME BLU-MOL 2-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5871B)
- DEWALT Bi-Metal Hole Saws (DAH180010)
- Xtreme Blu-Mol Hole Saws & Cutters