Shop All Hole Saws
Xtreme Blu-Mol
1-3/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth, Teeth per Inch: 4/6
Mfr # M5134B
Zoro # G4793811
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Hole Saw Product Grouping Hole Saws
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
Product Information
- Brand Xtreme Blu-Mol
- MFR # M5134B
- Zoro # G4793811
- UPC # 035781015677
- Country of Origin China
- Category Hole Saws
Dimensions
Saw Dia. | 45mm |
Max. Cutting Depth | 1-7/8" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8" D,1-3/4" |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Hole Saw Product Grouping | Hole Saws |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Tooth Material | M42 Cobalt Bi-Metal |
Description
Bi-Metal Hole Saw,1-7/8 In. D,1-3/4 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Dremel 3000 Rotary Tool (3000-1/25)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 12mm (80335)
- KETT TOOL 2X80X7/16 Saw Blades 157-58 (157-58)
- XTREME BLU-MOL 1" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5197B)
- XTREME BLU-MOL 2-7/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5872B)
- XTREME BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5151B)
- XTREME BLU-MOL 1-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5130B)
- XTREME BLU-MOL 3-1/4" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5874B)
- XTREME BLU-MOL 3" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5150B)
- RELTON HS SERIES HS 3-1/4 dia x 1.0 dd Complete Carbide Tipped Hole Saw (HS-52)
- Xtreme Blu-Mol Hole Saws