Shop All Rubber Boots
Xtratuf
Size 8 Men's Steel Rubber Boot, Tan
Mfr # 22271G/8
Zoro # G1959413
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gender Men's
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Xtratuf
- MFR # 22271G/8
- Zoro # G1959413
- UPC # 086189009201
- Country of Origin China
- Category Rubber Boots
Dimensions
Footwear Width | D |
Size | 8 |
Height | 15" |
Boot Height | 15 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 8, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-13004-02)
- SPERIAN BY HONEYWELL Refill for Fendall Eyesaline Wall-Mount Eye Wash Station (PLS1499)
- STRANCO Die Cut Number Label, 3, 10 Cards, PK10 (DBV-2-3-10)
- HONEYWELL SALISBURY Arc Flash Hood, Clear, ATPV 12 cal/sq cm (AS1200HAT-PP)
- XTRATUF Size 9 Men's Steel Rubber Boot, Tan (22271G/9)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- XTRATUF Size 11 Men's Steel Rubber Boot, Tan (22271G/11)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 060)
- Xtratuf Rubber Boots