Shop All Rubber Boots
Xtratuf
Size 7 Men's Steel Rubber Boot, Tan
Mfr # 22271G/7
Zoro # G2546704
product price: $142.45
/pr
Free Shipping & Returns
$142.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Steel Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Gender Men's
Product Information
- Brand Xtratuf
- MFR # 22271G/7
- Zoro # G2546704
- UPC # 086189009195
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 7 |
Footwear Width | D |
Boot Height | 15 in |
Height | 15" |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Chevron, Insulated Yes, Size 7, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP17 (35YP17)
- 3M Reusable Ear Plugs with Dispenser, Table Top, Wall Mount, Capacity: 400 to 500 Pairs (391-0000)
- CONDOR Safety Sign, 7 in x 10 in, Aluminum (480H26)
- BULLHEAD SAFETY Maki Anti-Fog Lens Safety Glasses (BH1419AF)
- XTRATUF Size 12 Men's Steel Rubber Boot, Tan (22271G/12)
- XTRATUF Size 11 Men's Steel Rubber Boot, Tan (22271G/11)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- XTRATUF Size 8 Men's Plain Rubber Boot, Brown (22172G/8)
- Xtratuf Foot Protection