Shop All Rubber Boots
This Product is Discontinued
Xtratuf
Pull-On Boots, Sz 10, 6" H, Brown, Plain, PR (Discontinued)
Mfr # 22170G/10
Zoro # G4951046
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rubber Boot Style Ankle
- Safety Criteria Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application Moderate Chemical Resistant
- Footwear Sole Pattern Chevron
- Toe Type Plain
Product Information
- Brand Xtratuf
- MFR # 22170G/10
- Zoro # G4951046
- UPC # 086189018227
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 10 |
Footwear Width | D |
Boot Height | 6 in |
Height | 6" |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 10 |
Description
Rubber Boot, Shoe Style Ankle, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 10, Footwear Width D, Men's, Boot Height 6 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.