Shop All Rubber Boots
Xtratuf
Neoprene, Boot Copper, Tan 15", Sz 6, PR
Mfr # 22272G
Zoro # G3746327
original price:
$159.13
16% off
new price: $132.45
/pr
Free Shipping & Returns
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Satra Slip Test Results- Dairy Tile Wet 0.46
Product Information
- Brand Xtratuf
- MFR # 22272G
- Zoro # G3746327
- UPC # 086189006811
- Country of Origin China
- Category Rubber Boots
Details
Item | Neoprene,Boot Copper,Tan 15",Sz 6 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Neoprene,Boot Copper,Tan 15 In.,Sz 6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 9 ft. Red Belt (M630-BK-RD-90)
- BRADY Label, 1 1/2 in W, White (M6-32-489)
- VISUAL WORKPLACE PVC-Board, Red, 6"X12 (15-1924-0612-623)
- AVENGER SAFETY FOOTWEAR Work Boots, 11-1/2, M, Black, Composite, PR (A7223-M)
- XTRATUF Size 10 Men's Steel Rubber Boot, Tan (22271G/10)
- XTRATUF Size 9 Men's Plain Rubber Boot, Brown (22172G/9)
- XTRATUF Size 14 Men's Steel Rubber Boot, Tan (22271G/14)
- XTRATUF Size 5 Men's Steel Rubber Boot, Tan (22271G/5)
- XTRATUF Size 7 Men's Steel Rubber Boot, Tan (22271G/7)
- XTRATUF Size 13 Men's Steel Rubber Boot, Tan (22271G/13)
- MUCK BOOT CO Excursion Pro Low, Bark / Otter, PR (FRLC-900-BRN-080)
- Xtratuf Foot Protection