Shop All Plain-Toe Work Boots and Shoes
Xtratuf
Knee Boots, Size 9, 16" H, Brown, Plain, PR
Mfr # 22272G/9
Zoro # G4945832
product price: $132.45
/pr
Free Shipping & Returns
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper/Tan
- Material neoprene
- Gender Men's
- Toe Type Plain
- Insulated No
Product Information
- Brand Xtratuf
- MFR # 22272G/9
- Zoro # G4945832
- UPC # 086189006842
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 9, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Vest, Vinyl Dip Work, Orange (151200-200-004-13)
- VIKING Fire Boot Felt Lined, Yllw/Blk, Size 11, PR (VW90-11)
- MSA SAFETY Full Body Harness, XL, Nylon (10197437)
- STEINER INDUSTRIES FR Welding Jackets, 5XL, Cotton, Men (1080MB-5X)
- XTRATUF Knee Boots, Size 8, 16" H, Brown, Plain, PR (22272G/8)
- XTRATUF Knee Boots, Size 12, 16" H, Brown, Plain, PR (22272G/12)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- XTRATUF Knee Boots, Size 6, 12" H, Brown, Plain, PR (22172G/6)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 080)
- DUNLOP Knee Boots, Size 7, 15" H, Black, Plain, PR (8990400)
- Xtratuf Foot Protection