Shop All Plain-Toe Work Boots and Shoes
Xtratuf
Knee Boots, Size 8, 16" H, Brown, Plain, PR
Mfr # 22272G/8
Zoro # G4945823
original price:
$149.99
11% off
new price: $132.45
/pr
Free Shipping & Returns
$132.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper/Tan
- Material neoprene
- Gender Men's
- Toe Type Plain
- Insulated No
Product Information
- Brand Xtratuf
- MFR # 22272G/8
- Zoro # G4945823
- UPC # 086189006835
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Description
Knee Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated No, Size 8, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post with Belt, Yellow/Black (886-35-MAX-NO-D4X-C)
- PYRAMEX Intruder, Eyewear, Clear Frame, Clear Lens (S4110S)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- ZORO SELECT Label, Machine/Equipment, 3-1/2 in. H, PK5, HWL-535-731-5PK (HWL-535-731-5PK)
- XTRATUF Knee Boots, Size 11, 16" H, Brown, Plain, PR (22272G/11)
- XTRATUF Knee Boots, Size 12, 16" H, Brown, Plain, PR (22272G/12)
- XTRATUF Knee Boots, Size 9, 16" H, Brown, Plain, PR (22272G/9)
- XTRATUF Ins Boots, Size 11, 15" H, Brown, Plain, PR (22274G/11)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- XTRATUF Ins Boots, Size 10, 15" H, Brown, Plain, PR (22274G/10)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 M 115)
- Xtratuf Foot Protection